Beli sliding rail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daiken Hanger Rail
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    Daiken Hanger Rail
    Deskripsi:
    Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.
    atribut:
    • Material: Steel
    • Total Length (mm): 3640
    • Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
  2. Daiken Four-Wheel Hanger (Roda Rel Gantung)
    Mulai

    Rp689.900

    Daiken Four-Wheel Hanger (Roda Rel Gantung)
    atribut:
    • Item Name: Door hanger double wheels
  3. Daiken Wheel
    Mulai

    Rp809.900

    Daiken Wheel
    Deskripsi:
  4. Daiken Hanger Rail
    Mulai

    Rp609.900

    Daiken Hanger Rail
    Deskripsi:
    -A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
  5. monotaro Three-Stage Slide Rail
    Mulai

    Rp129.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  6. EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Mulai

    Rp479.900

    EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Deskripsi:
    Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.
    atribut:
    • Capacity (kg): 100
  7. Paloma Sliding Door Fitting Set Door Excluded (Perangkat Pintu Geser)
    Mulai

    Rp959.900

    Paloma Sliding Door Fitting Set Door Excluded (Perangkat Pintu Geser)
    Deskripsi:
    ALUMINIUMDBL ACT SOFT (OPEN+CLOSE) 2060-2MLARGE ALUMINIUM RAIL FOR 1 DOORFeatures :- Japan Superalum Material.- High Strength Nylon Wheels.- NSK Japan Real Bearings.- Ultra Heavy Duty
    atribut:
    • Door Width (cm): 65x100
    • Length of Bottom Rail (cm): 100
    • Length of Top Rail (cm): 200
    • Material: Japan Superalum
    • Maximum Door Weight (kg): 80
    • Wheel Material: High strength nylon
  8. Accuride Japan Double Slide Rail (Stop Type)
    70%
    Mulai

    Rp309.900

    Accuride Japan Double Slide Rail (Stop Type)
    Deskripsi:
    -For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop type
    atribut:
    • Material: Steel (SPCC)
    • Surface Treatment: Trivalent Chrome Plated Finishing
  9. THK Slide Pack FBW 2560 XR Type 2 Sliders
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    THK Slide Pack FBW 2560 XR Type 2 Sliders
    Deskripsi:
    It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.
    atribut:
    • Material (stopper): SUS430+NBR
    • Set Contents: 1 slide rail, 2 sliders
    • Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
    • Ball Material: SUS440C
    • Body Material: (Slide rail, mounting plate) SUS304
    • Case Material: (Ball Case) SPCE
    • Dimension B: 3mm
    • Dimension G: 40mm
    • Dimension L0: 960mm
    • Dimension N1: 11mm
    • Stroke: 888mm
  10. NB Miniature Linear Guide Rail & Carriage Assembly
    Mulai

    Rp8.599.900

    NB Miniature Linear Guide Rail & Carriage Assembly
    Deskripsi:
    These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.
    atribut:
    • UNSPSC: 23153030
    • Agency Compliance: None
    • Carriage Height (mm): 10
    • Carriage Hole Size: M3x3.5
    • Carriage Length (mm): 34.2
    • Carriage Material: Stainless Steel
    • Carriage Type: Standard
    • Carriage Width (mm): 27
    • Dynamic Load Capacity (N): 3100
    • Dynamic Load Capacity (lbs): 695.6
    • Hole Size: 3.5x6.0x4.5
    • Maximum Speed (in/s): 79
    • Mounting Hole Center to Center (mm): 25
    • Mounting Hole to End (mm): 10
    • Number of Rail Holes: 18
    • Overall Height (mm): 13
    • Rail Finish: Stainless Steel
    • Rail Height (mm): 7.5
    • Rail Length (mm): 445
    • Rail Material: Stainless Steel
    • Rail Width (mm): 12
    • Running Clearance (mm): 3
    • Seals: Yes
    • Static Load Capacity (N): 3830
    • Static Load Capacity (lbs): 859.5
    • Temperature Range (°F): 176
    • Type: Single Carriage
  11. THK Caged Ball LM Guide SHS Rail
    Mulai

    Rp769.900

    THK Caged Ball LM Guide SHS Rail
    Deskripsi:
    SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  12. THK Caged Ball LM Guide SSR Rail
    Mulai

    Rp989.900

    THK Caged Ball LM Guide SSR Rail
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.
    atribut:
    • Dimensions g (mm): 20
  13. Daiken Aluminum Hanger Rail (Rel Gantung)
    26%
    Mulai

    Rp64.900

    Daiken Aluminum Hanger Rail (Rel Gantung)
    Deskripsi:
    -A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
  14. Daiken Sliding Wheel Hanger (Roda Geser Gantung)
    68%
    Mulai

    Rp229.900

    Daiken Sliding Wheel Hanger (Roda Geser Gantung)
    atribut:
    • Item Name: Tool double wheels
Daftar Harga sliding rail Terbaru October 2026
Daiken Hanger RailRp3.199.900
Daiken Four-Wheel Hanger (Roda Rel Gantung)Rp689.900
Daiken WheelRp809.900
Daiken Hanger RailRp609.900
Acculide Single Slide Rail (Lock type)Rp399.900
monotaro Three-Stage Slide RailRp129.900
EVOMAB Sliding Door Rails (Rel Pintu Geser)Rp479.900
Acculide Double Slide Rail (Stop Type)Rp799.900
Paloma Sliding Door Fitting Set Door Excluded (Perangkat Pintu Geser)Rp959.900
Accuride Japan Double Slide Rail (Stop Type)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait